Motion
3580-04
Hydraulic Hose - 1/4 in ID, 3500 psi Working Pressure, Polyurethane Cover
MI ITEM #12794788
MFR #3580-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 3500 psi Working Pressure, Polyurethane Cover
MI ITEM #12794788
MFR #3580-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3580-04 HOSE,THERMO R1/R7 BLACK

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3500 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought