Overview
Mfr description
3580-06-250BX HOSE,THERMO R1/R7 BLACK
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3250 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data