Motion
3580-06-500R
Hydraulic Hose - 3/8 in ID, 3250 psi Working Pressure, Polyurethane Cover
Mi Item #12794792
MFR #3580-06-500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in ID, 3250 psi Working Pressure, Polyurethane Cover
Mi Item #12794792
MFR #3580-06-500R

Mfr description
3580-06-500R HOSE,THERMO R1/R7 BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Color
    Black
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    3250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)