Specifications
Dimensions
- Hose Dash Size2
- Nominal Hose Inner Diameter1/8 in
Details
- ColorBlack
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeKevlar
- Working Pressure6000 psi
Overview
Mfr description
3800-02-250BX HOSE,THERMO 100R8 BLACK