Motion
3800-03-250BX
Hydraulic Hose - 3/16 in ID, 5000 psi Working Pressure, Polyurethane Cover
Mi Item #12794852
MFR #3800-03-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 5000 psi Working Pressure, Polyurethane Cover
Mi Item #12794852
MFR #3800-03-250BX

Mfr description
3800-03-250BX HOSE,THERMO 100R8 BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Minimum Bend Radius
    1.50
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Color
    Black
  • Compatible Fittings
    903 (-03 to -08);90A (-03 to -08);98E02
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Kevlar
  • Standards Met
    SAE 100R8
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)