Specifications
Dimensions
- Hose Dash Size4
- Minimum Bend Radius2.00
- Nominal Hose Inner Diameter1/4 in
Details
- ColorBlack
- Compatible Fittings903 (-03 to -08);90A (-03 to -08);98E02
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeKevlar
- Standards MetSAE 100R8
- Working Pressure5000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)