Specifications
Dimensions
- Hose Dash Size6
- Minimum Bend Radius2.50
- Nominal Hose Inner Diameter3/8 in
Details
- ColorBlack
- Compatible Fittings903 (-03 to -08);90A (-03 to -08);98E02
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeKevlar
- Standards MetSAE 100R8
- Working Pressure4000 psi
Overview
Mfr description
3800-06-250BX HOSE,THERMO 100R8 BLACK