Overview
Mfr description
3800-08 HOSE,THERMO 100R8 BLACK
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3500 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeKevlar
- ColorBlack
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data