Specifications
Dimensions
- Hose Dash Size8
- Nominal Hose Inner Diameter1/2 in
Details
- ColorBlack
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeKevlar
- Working Pressure3500 psi
Overview
Mfr description
3800-08-250BX HOSE,THERMO 100R8 BLACK