Specifications
Details
- ConfigurationStraight
- Connection TypeCode 61 Flange
- End 1 StyleCode 61 Flange
- Fitting TypeCode 61 Flange
- Manufacturer Catalog Number39-4776-40
- Product TypesFlange
- StyleStraight
- Thread TypeCode 61 Flange
- TypeFlange Adapter
Overview
Mfr description
39-4776-40 FTNG (REUS), 61-FLANGE