Motion
3H8C143
3H8C143
Mi Item #12794906
MFR #3H8C143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3H8C143
Mi Item #12794906
MFR #3H8C143

Mfr description
3H8C143 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Flow Rate
    6.00
  • Seal Material
    FKM
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)