Motion
3L17
MI ITEM #12794929
MFR #3L17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12794929
MFR #3L17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3L17 CPLNG, 3RL SERIES

Specifications

  • Application
    Pneumatic
  • Working Pressure
    300
  • Valve Type
    One-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Flow Rate
    594.39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought