Specifications
Dimensions
- Hose Dash Size3
- Nominal Hose Inner Diameter3/16 in
Details
- ColorBlack
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Working Pressure1750 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)