Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter1/4 in
Details
- ColorBlack
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Working Pressure1500 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)