Motion
3S20
MI ITEM #12795001
MFR #3S20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12795001
MFR #3S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3S20 CPLNG, ST SERIES

Specifications

  • Application
    Pneumatic;Fluid Transfer
  • Working Pressure
    2800
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    FKM
  • Flow Rate
    15.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought