Specifications
Details
- ApplicationPneumatic;Fluid Transfer
- Body MaterialBrass
- Flow Rate15.00
- Seal MaterialBuna-N
- Valve TypeUnvalved
- Working Pressure2800
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)