Motion
3S21BS
Mi Item #12795009
MFR #3S21BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12795009
MFR #3S21BS

Mfr description
3S21BS CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Pneumatic;Fluid Transfer
  • Body Material
    Brass
  • Flow Rate
    15.00
  • Seal Material
    Buna-N
  • Valve Type
    Unvalved
  • Working Pressure
    2800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)