Motion
3TR18CT-05-050BX

DANFOSS AEROQUIP LLC
3TR18CT-05-050BX

Hydraulic Hose - 5/16 in ID, 3050 psi Working Pressure, Polyester Cover
MI ITEM #12795044
MFR #3TR18CT-05-050BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
3TR18CT-05-050BX

Hydraulic Hose - 5/16 in ID, 3050 psi Working Pressure, Polyester Cover
MI ITEM #12795044
MFR #3TR18CT-05-050BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3TR18CT-05-050BX HOSE, THERMO, SYNFLEX

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3050 psi
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Minimum Bend Radius
    1.5
  • Application
    General hydraulics,materal handling,chemical transfer,construction
  • Construction
    2-ply braid
  • Tube Material
    Polyester
  • Cover Material
    Polyester
  • Hose Dash Size
    5
  • Maximum Operating Pressure
    3050
  • Maximum Working Pressure
    3050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text