Motion
3TR18CT-08-250BC

DANFOSS AEROQUIP LLC
3TR18CT-08-250BC

Hydraulic Hose - 1/2 in ID, 3050 psi Working Pressure, Polyester Cover
Mi Item #12795057
MFR #3TR18CT-08-250BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
3TR18CT-08-250BC

Hydraulic Hose - 1/2 in ID, 3050 psi Working Pressure, Polyester Cover
Mi Item #12795057
MFR #3TR18CT-08-250BC

Mfr description
3TR18CT-08-250BC HOSE, THERMO, SYNFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Minimum Bend Radius
    2.75
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Application
    General hydraulics, material handling, chemical transfer, construction.
  • Color
    Black
  • Construction
    2-ply braid
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Maximum Operating Pressure
    3050
  • Maximum Working Pressure
    3050
  • Tube Material
    Polyester
  • Working Pressure
    3050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)