Specifications
Dimensions
- Hose Dash Size10
- Minimum Bend Radius4
- Nominal Hose Inner Diameter5/8 in
Details
- ApplicationGeneral hydraulics,materal handling,chemical transfer,construction
- ColorBlack
- Construction2-ply braid
- Cover MaterialPolyester
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeTextile
- Maximum Operating Pressure3050
- Maximum Working Pressure3050
- Tube MaterialPolyester
- Working Pressure3050 psi
Overview
Mfr description
3TR18CT-10-500RL HOSE, THERMO, SYNFLEX