Specifications
Dimensions
- Hose Dash Size4
- Minimum Bend Radius1.25
- Nominal Hose Inner Diameter1/4 in
Details
- ApplicationGeneral hydraulics, material handling, chemical transfer, marine steering.
- ColorBlack
- Construction1 Ply Braid
- Cover MaterialPolyurethane
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Maximum Operating Pressure2800
- Maximum Working Pressure2800
- Tube MaterialNylon
- Working Pressure3050 psi
Overview
Mfr description
3TR7-04-250BC HOSE, THERMO, SYNFLEX