Specifications
Dimensions
- Hose Dash Size8
- Minimum Bend Radius2.75
- Nominal Hose Inner Diameter1/2 in
Details
- ApplicationGeneral hydraulics,materal handling,chemical transfer,marime steering
- ColorBlack
- Construction1 Ply Braid
- Cover MaterialPolyurethane
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Maximum Operating Pressure2050
- Maximum Working Pressure2050
- Tube MaterialNylon
- Working Pressure2050 psi
Overview
Mfr description
3TR7-08-050BX HOSE, THERMO, SYNFLEX