Motion
3TR7N-03-250BC

DANFOSS AEROQUIP LLC
3TR7N-03-250BC

Hydraulic Hose - 3/16 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #12795112
MFR #3TR7N-03-250BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
3TR7N-03-250BC

Hydraulic Hose - 3/16 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #12795112
MFR #3TR7N-03-250BC

Mfr description
3TR7N-03-250BC HOSE, THERMO, SYNFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    3050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)