Motion
3TR7N-12-500RL

DANFOSS AEROQUIP LLC
3TR7N-12-500RL

Hydraulic Hose - 3/4 in ID, 1250 psi Working Pressure, Polyurethane Cover
Mi Item #12795143
MFR #3TR7N-12-500RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
3TR7N-12-500RL

Hydraulic Hose - 3/4 in ID, 1250 psi Working Pressure, Polyurethane Cover
Mi Item #12795143
MFR #3TR7N-12-500RL

Mfr description
3TR7N-12-500RL HOSE, THERMO, SYNFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    12
  • Minimum Bend Radius
    5
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Application
    General hydraulics,materal handling,chemical transfer,marime steering
  • Color
    Orange
  • Construction
    1 Ply Braid
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Maximum Operating Pressure
    1250
  • Maximum Working Pressure
    1250
  • Tube Material
    Nylon
  • Working Pressure
    1250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)