Motion
3TR8-08-4-250RC

DANFOSS AEROQUIP LLC
3TR8-08-4-250RC

Hydraulic Hose - 1/2 in ID, 3550 psi Working Pressure, Polyurethane Cover
Mi Item #12795162
MFR #3TR8-08-4-250RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
3TR8-08-4-250RC

Hydraulic Hose - 1/2 in ID, 3550 psi Working Pressure, Polyurethane Cover
Mi Item #12795162
MFR #3TR8-08-4-250RC

Mfr description
3TR8-08-4-250RC HOSE, THERMO,SYNFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Minimum Bend Radius
    3
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Application
    General hydraulics,materal handling,chemical transfer
  • Color
    Black
  • Construction
    2-ply braid
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Maximum Operating Pressure
    3550
  • Maximum Working Pressure
    3550
  • Tube Material
    Nylon
  • Working Pressure
    3550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)