Motion
3TR8-12-200BC
Hydraulic Hose - 3/4 in ID, 2300 psi Working Pressure, Polyurethane Cover
MI ITEM #12795165
MFR #3TR8-12-200BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/4 in ID, 2300 psi Working Pressure, Polyurethane Cover
MI ITEM #12795165
MFR #3TR8-12-200BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3TR8-12-200BC HOSE, THERMO, SYNFLEX

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2300 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Minimum Bend Radius
    4.5
  • Application
    General hydraulics,materal handling,chemical transfer
  • Construction
    2-ply braid
  • Tube Material
    Nylon
  • Cover Material
    Polyurethane
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    2300
  • Maximum Working Pressure
    2300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text