Specifications
Dimensions
- Hose Dash Size12
- Minimum Bend Radius4.5
Details
- ApplicationGeneral hydraulics, mobile equipment, chemical transfer.
- ColorBlack
- Construction2-ply braid
- Cover MaterialPolyurethane
- Hose Covering MaterialPolyurethane
- Maximum Operating Pressure2300
- Maximum Working Pressure2300
- Tube MaterialNylon
- Working Pressure2300 psi
Overview
Mfr description
3TR8-12-200BX HOSE, THERMO, SYNFLEX