Specifications
Dimensions
- Hose Dash Size16
- Minimum Bend Radius7.75
- Nominal Hose Inner Diameter1 in
Details
- ApplicationGeneral hydraulics, mobile equipment, chemical transfer.
- ColorOrange
- Construction2-ply braid
- Cover MaterialPolyurethane
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Maximum Operating Pressure2050
- Maximum Working Pressure2050
- Tube MaterialNylon
- Working Pressure2050 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)