Motion
3V10-04
Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12795194
MFR #3V10-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12795194
MFR #3V10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3V10-04 HOSE, THERMO

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    10000 psi
  • Hose Covering Material
    Thermoplastic
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Minimum Bend Radius
    2.50
  • Compatible Fittings
    90H;90V;9CV
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought