Motion
3V10-04-250BX
Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
Mi Item #12795195
MFR #3V10-04-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Thermoplastic Cover
Mi Item #12795195
MFR #3V10-04-250BX

Mfr description
3V10-04-250BX HOSE, THERMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Minimum Bend Radius
    2.50
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Color
    Black
  • Compatible Fittings
    90H,90V,9CV
  • Hose Covering Material
    Thermoplastic
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)