Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter3/8 in
Details
- ColorBlack
- Compatible Fittings90H,90V,9CV
- Hose Covering MaterialThermoplastic
- Hose Reinforcement TypeTextile
- Working Pressure8000 psi
Overview
Mfr description
3V10-06 HOSE, THERMO