Overview
Mfr description
3V10-06-250BX HOSE, THERMO
Specifications
- Nominal Hose Inner Diameter
- Working Pressure8000 psi
- Hose Covering MaterialThermoplastic
- Hose Reinforcement TypeTextile
- ColorBlack
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data