Motion
3VE0-06
Hydraulic Hose - 3/8 in ID, 8000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12795202
MFR #3VE0-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in ID, 8000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12795202
MFR #3VE0-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3VE0-06 HOSE,THERMO,HIPRESSURE

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    8000 psi
  • Hose Covering Material
    Thermoplastic
  • Hose Reinforcement Type
    Textile
  • Color
    Orange
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text