Motion
4007-6S
Aeroquip (Eaton) Reusable Hose Fitting Socket - Steel Material, 1/2 in Hose ID, Ferrule
Mi Item #12795211
MFR #4007-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Reusable Hose Fitting Socket - Steel Material, 1/2 in Hose ID, Ferrule
Mi Item #12795211
MFR #4007-6S

Mfr description
4007-6S SOCKET FTNG (REUS),4SPRL
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    9/16 in
  • Height
    1.09 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5 in
  • Length
    2.25 in
  • Overall Length
    2.25 in
  • Thread Size
    9/16-18
  • Width
    1.09 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2755
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    9/16-18
  • End Gender
    Ferrule
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    4007-6S
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)