Motion
4115-12B
4115-12B
MI ITEM #12795289
MFR #4115-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4115-12B
MI ITEM #12795289
MFR #4115-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4115-12B DO NOT REORDER

Specifications

  • Material
    Brass
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text