Motion
4115-8-6B
4115-8-6B
MI ITEM #12795290
MFR #4115-8-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4115-8-6B
MI ITEM #12795290
MFR #4115-8-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4115-8-6B FTNG (REUS), SAE 45

Specifications

  • Material
    Brass
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text