Motion
4202-4-6S
Aeroquip 4202 Series Reusable Hose Fittings Male Pipe
Mi Item #12795320
MFR #4202-4-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4202 Series Reusable Hose Fittings Male Pipe
Mi Item #12795320
MFR #4202-4-6S

Mfr description
4202-4-6S FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • Height
    0.72 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    1.78 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.3 in
  • Length
    2.73 in
  • Overall Length
    2.73 in
  • Overall Weight
    1.09 lb
  • Thread Size
    1/4-18
  • Weight
    1.09 lb
  • Width
    0.63 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4202-4-6S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)