Motion
4213-8-10B
4213-8-10B
MI ITEM #12795357
MFR #4213-8-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4213-8-10B
MI ITEM #12795357
MFR #4213-8-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4213-8-10B NIPPLE (REUS), NPTF/SM

Specifications

  • Material
    Brass
  • Hex Size
    0.88
  • Type
    Hose Fitting
  • Angle
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text