Motion
4400
Mi Item #12795451
MFR #4400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12795451
MFR #4400

Mfr description
4400 CPLNG, 4000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Pneumatic;Fluid Transfer
  • Body Material
    Brass
  • Flow Rate
    336.56
  • Seal Material
    Buna-N
  • Valve Type
    One-Way Valve
  • Working Pressure
    1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)