Motion
4616-4S
Aeroquip 4616 Series Reusable Hose Fittings Nipple
MI ITEM #12795582
MFR #4616-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4616 Series Reusable Hose Fittings Nipple
MI ITEM #12795582
MFR #4616-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4616-4S NIPPLE (REUS), BRAZE, R2
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    UNS
  • Hose Cut-Off Factor
    0.28 in
  • Length
    1.97 in
  • Overall Length
    1.97 in
  • Manufacturer Catalog Number
    4616-4S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • End 1 Style
    UNS
  • Inside Diameter
    0.17 in
  • Height
    0.69 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought