Specifications
Dimensions
- Angle45 °
- Dash Size16
- End 1 Size-20
- Hex Body1.5000 in
- Hex Size1.5000 in
- Hose Dash Size16
- Hose Diameter0.8800 in
- Hose Inside Diameter7/8 in
- Inside Diameter0.8800 in, 22.19 mm
- SAE Size-16
- Size-20
- Width1.5000 in
Details
- Additional DetailsReusable
- CoatingZinc Plated
- Compatible Hose Series100R5 Reusable
- Configuration45 °Elbow
- Connection 1 Short NameCode 61 Flange
- Connection TypeSplit flange code 61
- End 1 StyleSplit flange code 61
- Finish/CoatingZinc Plated
- Fitting Connection FamilyCode 61 Flange
- Fitting Shape45° Elbow
- Fitting TypeCode 61 Flange
- For Use With100R5 Reusable
- Manufacturer Catalog Number4645-20-16S
- Manufacturer CompatibilityAeroquip by Danfoss
- MaterialSteel
- Maximum Swivel Torque57.53 ft-lbs
- Product TypesNipple
- Seal TypeCode 61 Flange
- Style45 °Elbow
- Thread StandardCode 61 Flange
- Thread TypeSplit flange code 61
- TypeSplit flange code 61
Overview
Mfr description
4645-20-16S FTNG (REUS), R2