Motion
4677-32S
4677-32S
Mi Item #12795614
MFR #4677-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4677-32S
Mi Item #12795614
MFR #4677-32S

Mfr description
4677-32S FTNG (REUS), 61-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    32
  • End 1 Size
    -32
  • Hex Body
    2.2500 in
  • Hex Size
    2.2500 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    -32
  • Thread Size
    2-18
  • Width
    2.2500 in

Details

  • Additional Details
    Reusable
  • Coating
    Zinc Plated
  • Compatible Hose Series
    1503
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Split flange code 61
  • End 1 Style
    Split flange code 61
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Code 61 Flange
  • For Use With
    1503
  • Manufacturer Catalog Number
    4677-32S
  • Material
    Steel
  • Maximum Swivel Torque
    96 ft-lbs to 111 ft-lbs
  • Product Types
    Flange
  • Seal Type
    Code 61 Flange
  • Style
    45 °Elbow
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Split flange code 61
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)