Motion
4679-16S
Aeroquip 4679 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12795617
MFR #4679-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4679 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12795617
MFR #4679-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4679-16S FTNG (REUS), 61-FLANGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Hose Cut-Off Factor
    1.88 in
  • Length
    4.33 in
  • Overall Length
    4.33 in
  • Manufacturer Catalog Number
    4679-16S
  • Finish
    DURA-KOTE
  • Hex Size
    1.13 in
  • Inside Diameter
    0.76 in
  • Height
    2.93 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.63 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.63 lb
  • Hose Dash Size
    -16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought