Motion
4738-16-16B
Aeroquip (Eaton) Hose End - Brass Material, 1 in Hose ID, Male
MI ITEM #12795639
MFR #4738-16-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass Material, 1 in Hose ID, Male
MI ITEM #12795639
MFR #4738-16-16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4738-16-16B FITTING REUS BRASS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1 in
  • Material
    Brass
  • Thread Size
    1-11 1/2
  • Body Material
    Brass
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.45 in
  • Length
    3.08 in
  • Overall Length
    3.08 in
  • Manufacturer Catalog Number
    4738-16-16B
  • Manufacturer Upc Number
    678146055941
  • UPC_NO
    678146055941
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.85 in
  • Type
    Hose Fitting
  • Height
    1.50 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -16
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought