Motion
473A-12C
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795642
MFR #473A-12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795642
MFR #473A-12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
473A-12C FTNG (REUS), SAE 37
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.29 in
  • Length
    2.22 in
  • Overall Length
    2.22 in
  • Manufacturer Catalog Number
    473A-12C
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.59 in
  • Height
    1.40 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.26 lb
  • Product Types
    Nipple Assembly
  • Overall Weight
    0.26 lb
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text