1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
473A-3S
473A-3S
MI ITEM #
12795645
MFR #
473A-3S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DANFOSS AEROQUIP LLC 473A-3S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
473A-3S
473A-3S
MI ITEM #
12795645
MFR #
473A-3S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
473A-3S FTNG (REUS), SAE 37
Specifications
Material
Carbon Steel
Hex Size
0.5
Type
Hose Fitting
Angle
180 °
Finish/Coating
DURA-KOTE
Color
DURA-KOTE
Hose Dash Size
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data