Motion
473A-5C
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795648
MFR #473A-5C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 473A Series Marine Military Nipple Assembly
MI ITEM #12795648
MFR #473A-5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
473A-5C FTNG (REUS), SAE 37
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    1/2-20
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    0.94 in
  • Length
    1.58 in
  • Overall Length
    1.58 in
  • Manufacturer Catalog Number
    473A-5C
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.63 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.23 in
  • Height
    0.68 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.10 lb
  • Product Types
    Nipple Assembly
  • Overall Weight
    0.10 lb
  • Hose Dash Size
    -5
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text