Motion
4775-32-20S
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12795654
MFR #4775-32-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12795654
MFR #4775-32-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4775-32-20S FTNG (REUS), 61-FLANGE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Finish/Coating
    DURA-KOTE
  • UPC_NO
    678146056375
  • Angle
    180 °
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Height
    2.81 in
  • Hose Cut-Off Factor
    2.28 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.64 in
  • Manufacturer Catalog Number
    4775-32-20S
  • Manufacturer Upc Number
    678146056375
  • Material
    Carbon Steel
  • Overall Length
    3.64 in
  • Overall Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • Weight
    0.79 lb
  • Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text