Motion
479301-6-8S
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #12795661
MFR #479301-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #12795661
MFR #479301-6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -6
  • Height
    1.06 in
  • Hex Body
    0.8800 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.41 in
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Overall Weight
    0.35 lb
  • Size
    -6
  • Thread Size
    3/8-18
  • Weight
    0.35 lb
  • Width
    1.06 in

Details

  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2550
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • Manufacturer Catalog Number
    479301-6-8S
  • Manufacturer Upc Number
    678146056634
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
  • UPC_NO
    678146056634

Overview

Mfr description
479301-6-8S FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought