Motion
4T5DL4
MI ITEM #12795797
MFR #4T5DL4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12795797
MFR #4T5DL4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4T5DL4 FTNG (PERM), THERMO

Specifications

  • Material
    Carbon Steel
  • Hex Size
    0.55
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Thread Standard
    Metric
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text